140B15H

COMPARE

140B15H

Description
140B15 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4" PIT 15T B-STYLE W/HT

TSUBAKI

Part # 140B15

BDI # 22151596

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY