H140B40 3.4375IN 7/8IN KW 2SS
Description
H140B40 3.4375IN 7/8IN KW 2SS SPROCKET ; 40 TEETH 22.35" OUTSIDE DIA
Part # H140B40 3.4375IN 7/8IN KW 2SS
BDI # 21552210
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Finished Bore
H140B32 X 3-15/16IN KW 2SS
Description
H140B32 X 3-15/16IN KW 2SS SPROCKET
Part # H140B32 X 3-15/16IN KW 2SS
BDI # 25850747
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Finished Bore
140B30HT 3-15/16 KW SS
Description
140B30HT 3-15/16 KW SS SPROCKET
Part # 140B30HT 3-15/16 KW SS
BDI # 21584977
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Finished Bore
140B32 REBORED 2-1/2
Description
140B32 REBORED 2-1/2 RLR CHAIN SPROCKET ; 32 TEETH 18.82" OUTSIDE DIA
Part # 140B32 REBORED 2-1/2
BDI # 21551846
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Finished Bore