Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.717
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Bushed
140NB11H 1 1/2
Description
140NB11H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 140NB11H 1 1/2
BDI # 615646
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Length Thru Bore - Millimeter:
57.15
Other Features:
4.25 Inch Hub Diameter | 0.924 Inch Teeth Width
140Q11H
Description
140Q11H ROLLER CHAIN SPROCKET ; 1-3/4" P 11T HT BORE FOR Q BUSHING
Part # 140Q11H
BDI # 615647
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
Split Taper Bushing
Global Part Number GPN:
571481
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Global Part Number GPN:
35988
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
140BTB16
Description
140BTB16 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB16
BDI # 615565
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31974
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed