D140B13
Description
D140B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B13
BDI # 607435
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Duplex Type
Global Part Number GPN:
30514
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
D140B15
Description
D140B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B15
BDI # 607437
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Duplex Type
Global Part Number GPN:
30516
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Rough Bore