D140C35
Description
D140C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140C35
BDI # 607449
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Duplex Type
Global Part Number GPN:
36446
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
D140J35
Description
D140J35 ROLLER CHAIN SPROCKET ; 1-3/4"P 35T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D140J35
BDI # 607452
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
QD Bushing
Global Part Number GPN:
30419
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed
D140B35H X 1-1/2 RSB
Description
D140B35H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Part # D140B35H X 1-1/2 RSB
BDI # 22379644
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
D140C35H
Description
D140C35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140C35
BDI # 17160040
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.494
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
21.053
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Rough Bore