DMD-50N-1 DOFF LINK;D6557

COMPARE

DMD-50N-1 DOFF LINK;D6557

Description
50N-1 DOFF LINK ; D6557 ; ROLLER CHAIN OFFSET LINK

DIAMOND CHAIN

Part # C-7350

BDI # 20855200

Features

Roller Width - Inch: 0.25
Chain Pitch - Inch: 0.625
Chain Size: 148X1/4
Component: Offset Link
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Non Standard
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY