160F18H
Description
160F18H ROLLER CHAIN SPROCKET ; 2" P 18T HT BORE FOR F BUSHING
Part # 160F18H
BDI # 616049
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
QD Bushing
Global Part Number GPN:
31303
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
160F20
Description
160F20 ROLLER CHAIN SPROCKET ; 160 CHAIN 20 TEETH 1 ROW
Part # 160F20
BDI # 616052
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
QD Bushing
Global Part Number GPN:
31306
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed
160J26H
Description
160J26H ROLLER CHAIN SPROCKET ; 2" P 26T HT BORE FOR J BUSHING
Part # 160J26H
BDI # 616066
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
QD Bushing
Global Part Number GPN:
31319
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed