160R12
Description
160R12 SPLIT TAPER HT ; NO.160 CHAIN 2" PITCH 12T B-STYLE W/HT
Part # 160R12
BDI # 918616
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.664
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
160B12
Description
160B12 ROLLER CHAIN SPROCKET ; 2" P 12T 1-1/2" MIN PLAIN BORE
Part # 160B12
BDI # 616003
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Global Part Number GPN:
36007
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568277
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
160E12H
Description
160E12H ROLLER CHAIN SPROCKET ; 2" P 12T HT BORE FOR E BUSHING
Part # 160E12H
BDI # 616036
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
QD Bushing
Global Part Number GPN:
31293
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Global Part Number GPN:
30248
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore