Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.47
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed
160BTB21
Description
160BTB21 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 160BTB21
BDI # 615997
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32008
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed
160F21H
Description
160F21H ROLLER CHAIN SPROCKET ; 2" P 21T F BUSHED W/HARDENED TEETH
Part # 160F21
BDI # 919870
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.47
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed
PHS 160-1BH21
Description
PHS 160-1BH21 SPROCKET ; NON-RETURNABLE
Part # PHS 160-1BH21
BDI # 1292132
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
QD Bushing
Global Part Number GPN:
31309
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed