Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
QD Bushing
Global Part Number GPN:
31291
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
160E12H
Description
160E12H ROLLER CHAIN SPROCKET ; 2" P 12T HT BORE FOR E BUSHING
Part # 160E12H
BDI # 616036
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
QD Bushing
Global Part Number GPN:
31293
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
H160E14
Description
H160E14 ROLLER CHAIN SPROCKET ; 2" P 14T E BUSHED W/HARDENED TEETH
Part # 160E14
BDI # 919745
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.962
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed
160NB9H 1 1/2
Description
160NB9H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 160NB9H 1 1/2
BDI # 616078
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.7
Length Thru Bore - Millimeter:
57.15
Other Features:
3.63 Inch Hub Diameter | 1.156 Inch Teeth Width
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Split Taper Bushing
Global Part Number GPN:
571510
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed