D160B15H

COMPARE

D160B15H

Description
D160B15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B15

BDI # 17160044

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.608
Global Part Number GPN: 37184
Pitch Diameter - Millimeter: 244.348
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY