D160A23

COMPARE

D160A23

Description
D160A23 SPROCKET ; SB 2"

TSUBAKI

Part # D160A23

BDI # 913263

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.688

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.752
Pitch Diameter - Millimeter: 373.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160B23

COMPARE

D160B23

Description
D160B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D160B23

BDI # 607521

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Pitch Diameter - Inch: 14.688
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.752
Other Features: Duplex Type
Global Part Number GPN: 30538
Pitch Diameter - Millimeter: 373.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY