RS160-2-CL
Description
RS160-2-CL CONNECTING LINK ; 160-2 CHAIN 2" CHAIN PITCH COTTERED
Part # 160-2CL
BDI # 903652
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
J160-2 CP 10 FT CH
Description
J160-2 CP 10 FT CH ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 1293869
BDI # 328414
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
PHC 160-2CX10FT
Description
PHC 160-2CX10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 160-2CX10FT
BDI # 1280279
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 160SPH-2C/L
Description
PHC 160SPH-2C/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 160SPH-2C/L
BDI # 1280607
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Extra Strength
Chain Series:
High Strength
Internal Special Features:
No
PHC 160-2NP-O/L
Description
PHC 160-2NP-O/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 160-2NP-O/L
BDI # 1281269
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant