RS160-2-CL
Description
RS160-2-CL CONNECTING LINK ; 160-2 CHAIN 2" CHAIN PITCH COTTERED
Part # 160-2CL
BDI # 903652
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D160B21
Description
D160B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B21
BDI # 607519
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Duplex Type
Global Part Number GPN:
30536
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
D160B15
Description
D160B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B15
BDI # 607513
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Duplex Type
Global Part Number GPN:
30530
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
D160B24H
Description
D160B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B24
BDI # 17159968
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Global Part Number GPN:
37193
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore
D160A36H
Description
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160A36
BDI # 913269
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Rough Bore