D160B21
Description
D160B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B21
BDI # 607519
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Duplex Type
Global Part Number GPN:
30536
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
D160B15
Description
D160B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B15
BDI # 607513
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Duplex Type
Global Part Number GPN:
30530
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
D160B14
Description
D160B14 ROLLER CHAIN SPROCKET ; RSB 160-2 CHAIN 14T B-HUB ONE SIDE
Part # D160B14
BDI # 607512
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
Duplex Type
Global Part Number GPN:
30529
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
D160C45
Description
D160C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160C45
BDI # 607526
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Duplex Type
Global Part Number GPN:
36450
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore
D160B19
Description
D160B19 ROLLER CHAIN SPROCKET ; 2" P 19T DOUBLE 2" MIN PLAIN BORE
Part # D160B19
BDI # 607517
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
Duplex Type
Global Part Number GPN:
30534
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Rough Bore