Page 1 of 3

Next

Compare
E160B16 MTO

COMPARE

E160B16 MTO

Description
E160B16 MTO SPROCKET

MARTIN SPROCKET & GR

Part # E160B16 MTO

BDI # 24751069

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.252

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.254
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E160B18 X 130MM MTO

COMPARE

E160B18 X 130MM MTO

Description
E160B18 X 130MM MTO SPROCKET ; 130MM BORE 32MM X 7.4MM KW WELDED

MARTIN SPROCKET & GR

Part # E160B18 X 130MM MTO

BDI # 24065658

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.518

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.542
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E160B45 X 4-15/16 1-1/4X5/8KW 2SS

COMPARE

E160B45 X 4-15/16 1-1/4X5/8KW 2SS

Description
E160B45 X 4-15/16 1-1/4X5/8KW 2SS SPRCKT ; MTO

MARTIN SPROCKET & GR

Part # E160B45 X 4-15/16 1-1/4X5/8KW 2SS

BDI # 25848028

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.802
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 728.269
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E160C24H X 6.500 KW SS

COMPARE

E160C24H X 6.500 KW SS

Description
E160C24H X 6.500 KW SS SPROCKET ; 6.500" BORE

MARTIN SPROCKET & GR

Part # E160C24H X 6.500 KW SS

BDI # 25190350

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.392
Other Features: With Set Screw
Pitch Diameter - Millimeter: 389.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E160B22 X 4-1/4 1X1/2KW 2SS

COMPARE

E160B22 X 4-1/4 1X1/2KW 2SS

Description
E160B22 X 4-1/4 1X1/2KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # E160B22 X 4-1/4 1X1/2KW 2SS

BDI # 25184455

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 14.054
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.11
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 356.96
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY