PHS 16B-1TBH25
Description
PHS 16B-1TBH25 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TBH25
BDI # 1286437
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Simplex Type
Global Part Number GPN:
569087
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
PHS 16B-1BH25
Description
PHS 16B-1BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1BH25
BDI # 1286325
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
H16A25 X 24MM RSB
Description
H16A25 X 24MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A25
BDI # 22379551
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
24MM Plain Bore
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Simplex Type
Global Part Number GPN:
570934
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore