16BTB48
Description
16BTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB48
BDI # 615830
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570504
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
PHS 16B-1TB48
Description
PHS 16B-1TB48 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TB48
BDI # 1286455
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Simplex Type
Global Part Number GPN:
570566
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
15.857
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore