D16B30H
Description
D16B30H RLR CHAIN SPROCKET ; 30 TEETH 145" OUTSIDE DIA
Part # D16B30H
BDI # 21552156
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
D16B29H
Description
D16B29H RLR CHAIN SPROCKET ; 29 TEETH 234.93" OUTSIDE DIA
Part # D16B29H
BDI # 21552155
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore