D16B30H

COMPARE

D16B30H

Description
D16B30H RLR CHAIN SPROCKET ; 30 TEETH 145" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D16B30H

BDI # 21552156

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.567
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.114
Other Features: Duplex Type
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D16B29H

COMPARE

D16B29H

Description
D16B29H RLR CHAIN SPROCKET ; 29 TEETH 234.93" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D16B29H

BDI # 21552155

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.249
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 9.795
Other Features: Duplex Type
Pitch Diameter - Millimeter: 234.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY