PHS 16B-2BH25
Description
PHS 16B-2BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH25
BDI # 1286493
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
D16B25 SPECIAL
Description
D16B25 SPECIAL SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Part # D16B25 SPECIAL
BDI # 21515981
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
D16BTB25
Description
D16BTB25 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB25
BDI # 607467
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569547
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
PHS 16B-2TBH25
Description
PHS 16B-2TBH25 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TBH25
BDI # 24759366
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
D16B25
Description
D16B25 ROLLER CHAIN SPROCKET ; 16 CHAIN 25 TEETH 2 ROW
Part # D16B25
BDI # 607485
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Duplex Type
Global Part Number GPN:
568980
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore