D200B22H
Description
D200B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B22
BDI # 913536
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.888
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
D200B13H
Description
D200B13H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B13
BDI # 913527
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.642
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Rough Bore
D200B15
Description
D200B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B15
BDI # 607565
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
Duplex Type
Global Part Number GPN:
30546
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore
D200B19
Description
D200B19 ROLLER CHAIN SPROCKET ; 2-1/2" P 19T DOUBLE 2" MIN PLAIN BORE
Part # D200B19
BDI # 607569
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
Duplex Type
Global Part Number GPN:
30550
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore
D200B12H
Description
D200B12H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B12
BDI # 913526
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore