D200A45H
Description
D200A45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200A45
BDI # 913288
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore
D200C45 X 7
Description
D200C45 X 7 ROLLER CHAIN SPROCKET ; MTO 200 ANSI 45 TEETH 7" BORE
Part # D200C45 X 7
BDI # 25823327
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Finished Bore
D200C40H X 2 RSB
Description
D200C40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C40H X 2 RSB
BDI # 22381695
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore
D200C45
Description
D200C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200C45
BDI # 607577
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Other Features:
Duplex Type
Global Part Number GPN:
36452
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore
D200C45H
Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200C45
BDI # 913567
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore