HC2040VRP-10T
        
            Description
            
            HC2040VRP-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
    
Part # HC2040VRP-10T
BDI # 22377359
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                2040-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                25.4
                        
        
                            Pitch Diameter - Inch:
                            
                                3.326
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                3.346
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch
                        
        
                            Pitch Diameter - Millimeter:
                            
                                84.48
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
RF2040S-2 RIV 4LAA1-4LD3
        
            Description
            
            TSUBAKI RF2040S-2 RIV 4LAA1-4LD3
    
Part # RF2040S-2 RIV 4LAA1-4LD3
BDI # 1478967
Features
        
                            Roller Width - Inch:
                            
                                0.312
                        
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                2040-2
                        
        
                            Component:
                            
                                Chain
                        
        
                            Roller Diameter - Millimeter:
                            
                                7.925
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Other Features:
                            
                                With AA1/D3 Attachment | Attachment Spacing at Every 4 Link
                        
        
                            Chain Series:
                            
                                Double Pitch Drive
                        
        
                            Internal Special Features:
                            
                                No