2052B8
Description
2052B8 ROLLER CHAIN SPROCKET ; 2.359" HUB DIA X 0.625" BORE X 0.343" WD
Part # 2052B8
BDI # 617475
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.77
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35850
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore