Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
2060
Component:
Roller Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
No
2060BS21 X 1-3/16 KW SS MTO
Description
2060BS21 X 1-3/16 KW SS MTO SPROCKET ; REBORED TO 1-3/16IN 21T CHAIN #2060
Part # 2060BS21 X 1-3/16 KW SS MTO
BDI # 25184472
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.43
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
129.261
Mounting Method:
Finished Bore
RF2060R-AS-1-RP-8LA1
Description
TSUBAKI RF2060R-AS-1-RP-8LA1
Part # RF2060R-AS-1-RP-8LA1
BDI # 20540724
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
600 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Double Pitch Drive
Other Features:
With A1 Attachment | Attachment Spacing at Every 8 Link
RF2060S-1B912T
Description
RF2060S-1B912T CHAIN SPROCKET ; 60 ANSI DOUBLE PITCH 9-1/2 TEETH
Part # RF2060S-1B912T
BDI # 22082638
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Rough Bore
2060B24SS 1-3/16 KW SS
Description
2060B24SS 1-3/16 KW SS SPROCKET ; 24 TEETH 6.15" OUTSIDE DIA
Part # 2060B24SS 1-3/16 KW SS
BDI # 21552462
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.15
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Finished Bore