2080BS25H X 1-15/16
Description
2080BS25H X 1-15/16 CHAIN SPROCKET
Part # 2080BS25H X 1-15/16
BDI # 23182956
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Finished Bore
2080BS25HT X 2 KW SS
Description
2080BS25HT X 2 KW SS ; RLR CHAIN SPROCKET 2" BORE
Part # 2080BS25HT X 2 KW SS
BDI # 24052864
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35905
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Rough Bore
2080B25H
Description
2080B25H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B25
BDI # 17159109
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572123
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Rough Bore
2080B25H X 2-7/16 SPLIT KW/2SS
Description
2080B25H X 2-7/16 SPLIT KW/2SS SPROCKET
Part # 2080B25H X 2-7/16 SPLIT KW/2SS
BDI # 24867629
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch | Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Finished Bore