2080C21NI 2-7/16 SS SET SC
Description
2080C21NI 2-7/16 SS SET SC SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2080C21NI 2-7/16 SS SET SC
BDI # 21445142
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore
2080B24H X 1-7/16IN
Description
2080B24H X 1-7/16IN CHAIN SPROCKET
Part # 2080B24H X 1-7/16IN
BDI # 24094870
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
2080BS25H X 1-15/16
Description
2080BS25H X 1-15/16 CHAIN SPROCKET
Part # 2080BS25H X 1-15/16
BDI # 23182956
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Finished Bore
2080B14 1-1/2 KW SS
Description
2080B14 1-1/2 KW SS RLR CHAIN SPROCKET ; 14 TEETH 5.2" OUTSIDE DIA
Part # 2080B14 1-1/2 KW SS
BDI # 21552467
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
4.61
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.98
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
117.094
Mounting Method:
Finished Bore
2080C21NI X 1-1/2 2SS/TIMED
Description
2080C21NI X 1-1/2 2SS/TIMED ; 2080C21NI MTO
Part # 2080C21NI X 1-1/2 2SS/TIMED
BDI # 22569113
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.785
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Outside Diameter - Inch:
7.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
172.339
Mounting Method:
Finished Bore