2080B24SS 1IN
Description
2080B24SS 1IN CHAIN SPROCKET ; 1" BORE 12T 303/304 SS B STYLE HUB NKW
Part # 2080B24SS 1IN
BDI # 22081062
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.2
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35903
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO
Description
2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO ; SPK ROLLER B STYLE (2) 1/2-13 UNC SS
Part # 2080B22SS X 1-15/16 1/2X1/4IN STD KW MTO
BDI # 24766867
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.099
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.56
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
4.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.3
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35895
Pitch Diameter - Millimeter:
124.892
Mounting Method:
Rough Bore
2080B25H X 2-7/16 SPLIT KW/2SS
Description
2080B25H X 2-7/16 SPLIT KW/2SS SPROCKET
Part # 2080B25H X 2-7/16 SPLIT KW/2SS
BDI # 24867629
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.042
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.52
Other Features:
Conveyor Series | Double Pitch | Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
204.267
Mounting Method:
Finished Bore