2082C13SS

COMPARE

2082C13SS

Description
2082C13SS RLR CHAIN SPROCKET ; 13 TEETH 2" DBL PITCH

MARTIN SPROCKET & GR

Part # 2082C13SS

BDI # 21569492

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.357
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 9.31
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 212.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY