2082A24H
Description
2082A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A24
BDI # 17159126
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
15.323
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572170
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Rough Bore
2082B24 X 45MM 14MMX3.8 MM STD KW
Description
2082B24 X 45MM 14MMX3.8 MM STD KWY ; HUB 80MM OD 1.5"PROJ KWY CTL OF TOOTH
Part # 2082B24 X 45MM 14MMX3.8 MM STD KW
BDI # 25881390
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.323
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Finished Bore
2082B24H
Description
2082B24H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B24
BDI # 17159026
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
15.323
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572251
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
15.323
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35923
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
15.323
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570533
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Rough Bore