PHS 20B-1TBH23
Description
PHS 20B-1TBH23 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH23
BDI # 1286777
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Bushed
PHS 20B-1DSA17
Description
PHS 20B-1DSA17 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1DSA17
BDI # 1286747
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
PHS 20B-1BH21
Description
PHS 20B-1BH21 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH21
BDI # 1286685
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.387
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Rough Bore
PHS 20B-1DSA18
Description
PHS 20B-1DSA18 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1DSA18
BDI # 1286748
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore
20BTB18H
Description
20BTB18H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB18H
BDI # 617093
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569826
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Bushed