Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
11.561
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.244
Other Features:
Simplex Type
Global Part Number GPN:
570282
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
11.561
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.244
Other Features:
Simplex Type
Global Part Number GPN:
571124
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore
PHS 20B-1TBH30
Description
PHS 20B-1TBH30 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH30
BDI # 1286784
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
20A30
Description
20A30 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A30
BDI # 23072582
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
PHS 20B-1TB30
Description
PHS 20B-1TB30 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TB30
BDI # 1286783
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed