Page 1 of 6

Next

Compare
D240C35 X 7-1/4

COMPARE

D240C35 X 7-1/4

Description
D240C35 X 7-1/4 SPROCKET ; MTO DOUBLE 240 CHAIN C HUB 35 TEETH

MARTIN SPROCKET & GR

Part # D240C35 X 7-1/4

BDI # 25852116

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.467

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.13
Pitch Diameter - Millimeter: 850.062
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D240C45H X 8IN KW 2SS

COMPARE

D240C45H X 8IN KW 2SS

Description
D240C45H X 8IN KW 2SS SPROCKET ; 8"BORE 45HT CHAIN #240

MARTIN SPROCKET & GR

Part # D240C45H X 8IN KW 2SS

BDI # 25163331

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 43.007
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 44.7
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 1092.378
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D240B19H X 5IN KW 2SS

COMPARE

D240B19H X 5IN KW 2SS

Description
D240B19H X 5IN KW 2SS SPROCKET ; 5"BORE 19HT CHAIN #240

MARTIN SPROCKET & GR

Part # D240B19H X 5IN KW 2SS

BDI # 25163326

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 18.227
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.78
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 462.966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D240B25H

COMPARE

D240B25H

Description
D240B25H RLR CHAIN SPROCKET ; 25 TEETH 23.94" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D240B25H

BDI # 21552164

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.936

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.55
Pitch Diameter - Millimeter: 607.974
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D240B18 X 5.5 1-1/4 KW2SS

COMPARE

D240B18 X 5.5 1-1/4 KW2SS

Description
D240B18 X 5.5 1-1/4 KW2SS SPROCKET

MARTIN SPROCKET & GR

Part # D240B18 X 5.5 1-1/4 KW2SS

BDI # 24639759

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 17.276
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.81
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 438.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY