24BTB24H
Description
24BTB24H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB24H
BDI # 617709
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569425
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type
Global Part Number GPN:
570170
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
24B24 X 80MM 22MMX5.4MM SPLIT
Description
24B24 X 80MM 22MMX5.4MM SPLIT SPROCKET ; MTO 24B24X80MM 22MMX5.4SPLIT
Part # 24B24 X 80MM 22MMX5.4MM SPLIT
BDI # 21834603
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type | Split Type
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type
Global Part Number GPN:
570390
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
24C24 X 3IN 3/4X3/8 KW 2SS
Description
24C24 X 3IN 3/4X3/8 KW 2SS SPROCKET ; MTO 24C24X3IN KW3/4X3/8 2SS
Part # 24C24 X 3IN 3/4X3/8 KW 2SS
BDI # 21834601
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore