25BS32 3/4
Description
25BS32 3/4 SPROCKET ; SGL BORED TO SIZE SPROCKET 1/4IN PITCH
Part # 25BS32 3/4
BDI # 21445169
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Finished Bore
25BS60 X 30MM
Description
25BS60 X 30MM RLR CHAIN SPROCKET ; 30MM BORE DIA 60 TEETH
Part # 25BS60 X 30MM
BDI # 21852143
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore