RS25-1-CL
Description
25 C/L SC CHAIN CONNECTING LINK ; 25 CHAIN 1/4" CHAIN PITCH SPRING CLIP
Part # 25CL
BDI # 1405744
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Connecting Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
25B20
Description
25B20 ROLLER CHAIN SPROCKET ; 1/4" P 20T 1/4" MIN PLAIN BORE
Part # 25B20
BDI # 617875
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Global Part Number GPN:
36082
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
RS25-SS-1-CL
Description
25SS C/L SC CHAIN CONNECTING LINK ; 25 CHAIN 1/4" CHAIN PITCH SPRING CLIP
Part # 25SSCL
BDI # 904350
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Connecting Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602497
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1