25B20
Description
25B20 ROLLER CHAIN SPROCKET ; 1/4" P 20T 1/4" MIN PLAIN BORE
Part # 25B20
BDI # 617875
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Global Part Number GPN:
36082
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
25B12
Description
25B12 ROLLER CHAIN SPROCKET ; 1/4" P 12T 1/4" MIN PLAIN BORE
Part # 25B12
BDI # 617859
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Global Part Number GPN:
36074
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore
25B23
Description
25B23 ROLLER CHAIN SPROCKET ; 1/4" P 23T 1/4" MIN PLAIN BORE
Part # 25B23
BDI # 617881
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Global Part Number GPN:
36085
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore
25B18
Description
25B18 ROLLER CHAIN SPROCKET ; 1/4" P 18T 1/4" MIN PLAIN BORE
Part # 25B18
BDI # 617871
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Global Part Number GPN:
36080
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Rough Bore
25B16
Description
25B16 ROLLER CHAIN SPROCKET ; 1/4" P 16T 1/4" MIN PLAIN BORE
Part # 25B16
BDI # 617867
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Global Part Number GPN:
36078
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore