25B20-1/4
Description
25B20-1/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 19216
BDI # 164583
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Finished Bore
25BB20 3/8
Description
25BB20 3/8 IDLER SPROCKET ; 1/4" P 20T BALL BEARING 3/8" BORE
Part # 25BB20 3/8
BDI # 617854
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.73
Length Thru Bore - Millimeter:
8.89
Other Features:
0.11 Inch Teeth Width
25B20A
Description
25B20A ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 19215
BDI # 164582
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
25B20
Description
25B20 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15614
BDI # 163581
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.729
Global Part Number GPN:
36507
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore