25B24
Description
25B24 ROLLER CHAIN SPROCKET ; 1/4" P 24T 3/8" MIN PLAIN BORE
Part # 25B24
BDI # 617883
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Global Part Number GPN:
36086
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.346
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.486
Global Part Number GPN:
31592
Pitch Diameter - Millimeter:
84.988
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Global Part Number GPN:
31594
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Rough Bore
25A40
Description
25A40 ROLLER CHAIN SPROCKET ; 1/4" P 40T 1/2" MIN PLAIN BORE A PLATE
Part # 25A40
BDI # 617847
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Global Part Number GPN:
31591
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore
25A45
Description
25A45 ROLLER CHAIN SPROCKET ; 1/4" P 45T 1/2" MIN PLAIN BORE A PLATE
Part # 25A45
BDI # 617849
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Global Part Number GPN:
31593
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore