Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.854
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.818
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
28BTB11H
Description
28BTB11H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB11H
BDI # 618069
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569338
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Bushed