35BS18 3/4
Description
35BS18 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 18T 3/4" BORE
Part # 35BS18 3/4
BDI # 618689
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
32535
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35BS18HT 1
Description
35BS18HT 1 ROLLER CHAIN SPROCKET ; 3/8" P 18T HT 1" BORE
Part # 35BS18HT 1
BDI # 618692
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Global Part Number GPN:
32998
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
35A30
Description
35A30 ROLLER CHAIN SPROCKET ; ROUGH BORE 35 CHAIN 30T A-NO HUB
Part # 35A30
BDI # 618596
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
31613
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
35BS28 1
Description
35BS28 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS28 1
BDI # 618763
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Global Part Number GPN:
33023
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30899
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Bushed