35BS20 5/8
Description
35BS20 5/8 ROLLER CHAIN SPROCKET ; 5/8" FINISHED BORE 35 CHAIN 20T 1 ROW
Part # 35BS20 5/8
BDI # 618707
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
32369
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
35A20
Description
35A20 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1/2" MIN PLAIN A PLATE
Part # 35A20
BDI # 618587
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Global Part Number GPN:
31604
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore