35BS40 X 1-1/2
Description
35BS40 X 1-1/2 CHAIN SPROCKET ; 35 ANSI 40 TEETH 1-1/2" BORE
Part # 35BS40 X 1-1/2
BDI # 23238588
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore