35BS48 1
Description
35BS48 1 ROLLER CHAIN SPROCKET ; 3/8" P 48T 1" BORE
Part # 35BS48 1
BDI # 618824
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
With 2 Set Screw
Global Part Number GPN:
33033
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore
35B48
Description
35B48 ROLLER CHAIN SPROCKET ; 3/8" P 48T 5/8" MIN PLAIN BORE
Part # 35B48
BDI # 618951
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Global Part Number GPN:
36128
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore