35JA30

COMPARE

35JA30

Description
35JA30 ROLLER CHAIN SPROCKET ; 3/8" P 30T BORE FOR JA BUSHING

MARTIN SPROCKET & GR

Part # 35JA30

BDI # 618997

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 3.588
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.793
Other Features: QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN: 30901
Pitch Diameter - Millimeter: 91.135
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY