35A36
Description
35A36 ROLLER CHAIN SPROCKET ; 3/8" P 36T 5/8" MIN PLAIN A PLATE
Part # 35A36
BDI # 618599
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Global Part Number GPN:
31616
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
35B17
Description
35B17 ROLLER CHAIN SPROCKET ; 3/8" P 17T 1/2" MIN PLAIN BORE
Part # 35B17
BDI # 618917
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Global Part Number GPN:
36109
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
35B14
Description
35B14 ROLLER CHAIN SPROCKET ; 3/8" P 14T 1/2" MIN PLAIN BORE
Part # 35B14
BDI # 618912
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Global Part Number GPN:
36106
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
35B24
Description
35B24 ROLLER CHAIN SPROCKET ; 3/8" P 24T 1/2" MIN PLAIN BORE
Part # 35B24
BDI # 618931
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Global Part Number GPN:
36116
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
35B12
Description
35B12 ROLLER CHAIN SPROCKET ; 3/8" P 12T 1/2" MIN PLAIN BORE
Part # 35B12
BDI # 618908
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Global Part Number GPN:
36104
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore