35B20SS
Description
35B20SS ROLLER CHAIN SPROCKET ; 3/8" P 20T 1/2" MIN PLAIN BORE STAINLESS
Part # 35B20SS
BDI # 618924
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.593
Global Part Number GPN:
36531
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore