35A30
Description
35A30 ROLLER CHAIN SPROCKET ; ROUGH BORE 35 CHAIN 30T A-NO HUB
Part # 35A30
BDI # 618596
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
31613
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
35A17
Description
35A17 ROLLER CHAIN SPROCKET ; 3/8" P 17T 1/2" MIN PLAIN A PLATE
Part # 35A17
BDI # 618584
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Global Part Number GPN:
31601
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
35A15
Description
35A15 ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN A PLATE
Part # 35A15
BDI # 618582
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Global Part Number GPN:
31599
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
35A24
Description
35A24 ROLLER CHAIN SPROCKET ; 3/8" P 24T 1/2" MIN PLAIN A PLATE
Part # 35A24
BDI # 618591
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Global Part Number GPN:
31608
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Global Part Number GPN:
31614
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore