35BTB32
Description
35BTB32 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB32
BDI # 618889
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32027
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed
35BTB20
Description
35BTB20 ROLLER CHAIN SPROCKET ; 3/8" P 20T BORE FOR 1008 BUSHING
Part # 35BTB20
BDI # 618880
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32018
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
35BTB30
Description
35BTB30 ROLLER CHAIN SPROCKET ; 35 CHAIN 30 TEETH 1 ROW
Part # 35BTB30
BDI # 618888
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32026
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Bushed
35BTB21
Description
35BTB21 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB21
BDI # 618881
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32019
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
35BTB24
Description
35BTB24 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB24
BDI # 618884
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32022
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed